Beli Roda Heavy Duty 4 Inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONatribut:
- Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy load plate type freewheel caster
- Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- MALCON V-Grooved Caster Heavy-Duty S-3100 All Stainless Steel (Roda Pintu Geser Alur V)Deskripsi:Usage:For angled or flat bars.atribut:
- Material: Wheels:Stainless steel (SUS303)
- Wheel Diameter D (mm): 60
- Wheel Width B (mm): 20
- Hub Width B1 (mm): 24
- Hole Diameter F (mm): 10
- Compatible Model: S-3000-60
- Purpose of Use: For angle, for flat bar.
- TRUSCO Nylon Caster TYS Series Heavy EquipmentDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Type: Fixed Type
- Load Type: Medium load
- Material (Wheel): Nylon
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- HAMMER CASTER 519 BPS Heavy Load Flexible Car (Urethane Wheel) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter)Deskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
Daftar Harga Roda Heavy Duty 4 Inch Terbaru November 2026
| Yuei Caster Low Profile Heavy-Duty Caster | Rp619.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp189.900 |
| HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli) | Rp489.900 |
| ROHA Rubber Caster Heavy Duty Fixed | Rp119.900 |
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| ROHA Nylon Caster Heavy Duty Fixed | Rp70.900 |
| MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON | Rp429.900 |
| ROHA Caster Nylon Heavy Duty Swivel (Kastor Nilon) | Rp59.900 |
| RIDGID Heavy Duty Pipe Cutter (Pemotong Pipa) | Rp5.099.900 |
| HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane) | Rp1.999.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)




















































































































































/P102622371-1.jpg)
/P102884926-1.jpg)

/3mP102137130-4.jpg)


/jlP103675705-1.jpg)
/6mP102048238-12.jpg)
/P102885305-1.jpg)
/iwP103675680-1.jpg)
/P102885280-1.jpg)
/P102029183-1.jpg)

/alP102243381-21.jpg)
%20with%20Stopper/P102885271-1.jpg)
/baP102083406-2.jpg)
/2sP102945100-6.jpg)
/4xP102048177-7.jpg)
/P102636994-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)